Mighty-Merge Transition Fitting, 3/4" Multi-NM Connector, Plastic

Item #: 2067378

Cat #: 630NM2

UPC: 781747406309

Company wide:
0 in stock
Documents & Guides
Mighty-Merge Transition Fitting, 3/4" Multi-NM Connector, Each Port Can Hold One 10/3 through 14/2 Cable or One Oval 10/2, 12/2 or 14/2 or Two Oval 14/3 or 12/3 or Two Oval 10/2 thru 14/2 NM Cables.

Overview

Mighty-Merge Transition Fitting, 3/4" Multi-NM Connector, Each Port Can Hold One 10/3 through 14/2 Cable or One Oval 10/2, 12/2 or 14/2 or Two Oval 14/3 or 12/3 or Two Oval 10/2 thru 14/2 NM Cables.
Also known as: 781747406309, 630NM2, BRD630NM2

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 32 in
Color: White
Wattage: 14.400
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White), 4000 (Cool White), 2700 (Warm White), Selectable
Length: 32 in
Wattage: 14.400
Dimmable: Yes
Volts AC: 120
Color: White
Light Technology: LED