UF DRCT BURIAL SPL KIT

Item #: 2067228

Cat #: UFC2B

UPC: 780321107113

$ 28.12 EA
Company wide:
0 in stock
Documents & Guides
EPCO, UF Cable Splice Kit, UF Cable Splice, Cable Type: UF Cable, Cable Size: 14 to 8 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (1) 4-Position Mechanical Connector,(1) Heat Shrink Tubing

Overview

EPCO, UF Cable Splice Kit, UF Cable Splice, Cable Type: UF Cable, Cable Size: 14 to 8 AWG, Voltage Rating: 600 V, Operating Temperature: 221 DEG F,105 DEG C, Includes: (1) 4-Position Mechanical Connector,(1) Heat Shrink Tubing
Also known as: 780321107113, UFC2B, EPCUFC2B

Specifications

Allowable Gauge Range: 14
Allowable Gauge Range: 14