Call for price
Company wide:
0
in stock
Documents & Guides
EPCO, Power/Appliance Cord, SPT, Number Of Conductors: 3, Conductor Size: 16/3 AWG, Amperage Rating: 13 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Construction: Flat, Length: 6 FT
Overview
EPCO, Power/Appliance Cord, SPT, Number Of Conductors: 3, Conductor Size: 16/3 AWG, Amperage Rating: 13 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Construction: Flat, Length: 6 FT
Also known as: 780321101814, PCR6, EPCPCR6
Specifications
No Specifications Available