SmartDC EV Charging Station, 50kW

Item #: 2067084

Cat #: DCCH502AN1-FL-P03

UPC:

Company wide:
0 in stock
Documents & Guides
SmartDC EV Charging Station, 50 Kilowatts, SAE J1772 Combo and CHAdeMO Connectors, 20 Foot Cables, Gateway and annual subscription are required, SPG2002001-FL must be included with each station **Item# 1447898 must be purchased with each station - Order 1 per charging head. Unit will not function without Global management Services (GMS**

Overview

SmartDC EV Charging Station, 50 Kilowatts, SAE J1772 Combo and CHAdeMO Connectors, 20 Foot Cables, Gateway and annual subscription are required, SPG2002001-FL must be included with each station **Item# 1447898 must be purchased with each station - Order 1 per charging head. Unit will not function without Global management Services (GMS**

The SmartDCTM is a robust, reliable, 50kW or 100kW multi-standard charging station for commercial and industrial applications designed for indoor and outdoor use. Its sturdy construction ensures longer service life and greater operational reliability, even in hard environmental conditions. Operating with FLO’s Global Management Services, the SmartDCTM is equipped with adjustable power capability (PowerLimitingTM), which enables limiting peak power demand from the grid, helping reduce the associated “demand charges.” It also comes with a remote management tool that connects with FLO’s cloud-based servers, allowing for remote updates and monitoring. 

Also known as: DCCH502AN1-FL-P03, FLSDCCH502AN1FLP03

Specifications

Weight: 675 lbs
Weight: 675 lbs