Call for price
Company wide:
0
in stock
Documents & Guides
EPCO, Range Cord, SRDT, Number Of Conductors: 4, Conductor Size: 6/2,8/2 AWG, Amperage Rating: 50 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT
Overview
EPCO, Range Cord, SRDT, Number Of Conductors: 4, Conductor Size: 6/2,8/2 AWG, Amperage Rating: 50 AMP, Plug Type: Right Angle, Number Of Outlets: 1, Color: Black, Length: 4 FT
Also known as: 780321400108, 40010, EPC40010
Specifications
| Size: | Large |
| Size: | Large |