CRDLGT 14/2 SJTW RD CRD YEL 100FT

Item #: 2066918

Cat #: 16010

UPC: 780321160101

$ 121.12 EA
Company wide:
0 in stock
Documents & Guides
EPCO, Cord Light, CordLights, SJTW Round Cord without Plug, Lamp Type: Incandescent,Compact Fluorescent,LED, Color: Yellow (Safety Cage & Cord), Number Of Bulbs/Unit: 10, Maximum Loading Length: 100 FT, Shape: A23, Temperature Rating: 167 DEG F,75 DEG C, Conductor Size: 14/2 AWG

Overview

EPCO, Cord Light, CordLights, SJTW Round Cord without Plug, Lamp Type: Incandescent,Compact Fluorescent,LED, Color: Yellow (Safety Cage & Cord), Number Of Bulbs/Unit: 10, Maximum Loading Length: 100 FT, Shape: A23, Temperature Rating: 167 DEG F,75 DEG C, Conductor Size: 14/2 AWG
Also known as: 780321160101, 16010, EPC16010

Specifications

Length: 100 ft
Wattage: 150
Color: Yellow
Length: 100 ft
Color: Yellow
Wattage: 150