SafeZone 3 CIP Safety Laser Scanner

Item #: 2066604

Cat #: 442L-SZNMZCP

UPC: 887172583124

Call for price
Company wide:
0 in stock
Documents & Guides
5.5m SafeZone SZ CIP Safety Scanner

Overview

5.5m SafeZone SZ CIP Safety Scanner

Rockwell Automation introduces the new Allen-Bradley® Guardmaster® SafeZone™ 3 with CIP Safety™. Using Common Industrial Protocol (CIP) Safety over Ethernet/IP™, the SafeZone 3 safety laser scanner adds the advantage of integration with a GuardLogix® control system using Studio 5000 Logix Designer®. It also supports Device Level Ring (DLR) network topology which helps increase network resiliency

Also known as: 887172583124, 442L-SZNMZCP, ALB442LSZNMZCP

Specifications

Type: Laser Measuring Sensor
Family / Style: GuardMaster
Type: Laser Measuring Sensor
Family / Style: GuardMaster