Controller, Compact, GuardLogix, 5380, 2MB Standard/1MB Safety, 40 Nodes, 16 I/Os

Item #: 2066589

Cat #: 5069-L320ERMS3

UPC: 889508554112

Call for price
Company wide:
0 in stock
Documents & Guides
Safety Controller, Compact, GuardLogix 5380, SIL3/PLe, 2.0MB Standard & 1.0MB Safety Memory, 40 Nodes, 16 I/Os, 8 Axis

Overview

Safety Controller, Compact, GuardLogix 5380, SIL3/PLe, 2.0MB Standard & 1.0MB Safety Memory, 40 Nodes, 16 I/Os, 8 Axis

Our CompactLogix™ and Compact GuardLogix® 5380 controllers provide higher performance, increased capacity, improved productivity and enhanced security to help meet the growing demands of smart machines and equipment for manufacturing. All standard and safety controllers use a modern programming environment, Studio 5000 Logix Designer® application, to allow users to work collaboratively to design and maintain their systems. This common environment optimizes efficiency, reduces time to commission and manages integrated motion over EtherNet/IP™ for high-speed motion applications and up to SIL 3/PLe safety solutions. These controllers are ideal for applications requiring high-performance communications, I/O and motion control for up to 32 axes.

Also known as: 889508554112, 5069-L320ERMS3, ALB5069L320ERMS3

Specifications

Type: Controller, Safety
Mounting: Chassis
Size: 2/1 MB
Type: Controller, Safety
Size: 2/1 MB
Mounting: Chassis