Wedge Anchors, Full Thread, Stainless Steel, 3/8 x 3"

Item #: 0206192

Cat #: WS38300

UPC: 781002703242

$ 14.92 EA
Company wide:
1,018 in stock
Documents & Guides
Wedge Anchors, Full Thread, Stainless Steel, 3/8 x 3 Inch

Overview

Wedge Anchors, Full Thread, Stainless Steel, 3/8 x 3 Inch

Stainless Steel Wedge Anchors are fully threaded expanding anchors consisting of a stainless steel body and expansion clip, for use in normal and lightweight concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, pipe supports, fire sprinklers and piping supports in concrete substrate. For installation instructions and weight loads, reference technical data sheet.

Also known as: 781002703242, WS38300, DOTWS38300

Specifications

Diameter: 3/8 in
Material: Stainless Steel
Length: 3 in
Diameter: 3/8 in
Length: 3 in
Material: Stainless Steel