Small Peripheral Shelf

Item #: 2059718

Cat #: 10758-701

UPC: 703957169164

$ 152.64 EA
Company wide:
15 in stock
Documents & Guides
Small Peripheral Shelf; 3.44"H (87.4 mm) x 19"W x 10"D (254 mm); Black

Overview

Small Peripheral Shelf; 3.44"H (87.4 mm) x 19"W x 10"D (254 mm); Black
Also known as: 703957169164, 10758-701, CPI10758701

Specifications

Mounting: Rack
Color: Black
Mounting: Rack
Color: Black