Cable Runway E-Bend, 90 Degree, for 12" Runway, Black

Item #: 2059633

Cat #: 10822712

UPC: 703957128383

$ 218.19 EA
Company wide:
0 in stock
Documents & Guides
Cable Runway E-Bend, 90 Degree, for 12" Runway, Black

Overview

Cable Runway E-Bend, 90 Degree, for 12" Runway, Black

Creates a gradual bend in horizontal cascading cable runs and a gradual sweep in horizontal planes of Cable Runway runs. Designed for cabling in conformance with the minimum bend radius requirements (typically 4 times the cable diameter). Made of lightweight 1-1/2" x 3/8" (39.1mm x 9.53 mm) tubular steel to fit a standard Cable Runway.

Also known as: 703957128383, 10822712, CPI10822712

Specifications

Type: Runway Bend
Width: 12 in
Color: Black
Type: Runway Bend
Color: Black
Width: 12 in