Double-Sided Vented Shelf for 19" Rack, Black

Item #: 2059448

Cat #: 11231719

UPC: 703957100808

$ 328.68 EA
Company wide:
0 in stock
Documents & Guides
Double-Sided Vented Shelf for 19" Rack, Aluminum, Black

Overview

Double-Sided Vented Shelf for 19" Rack, Aluminum, Black

Provides centered loading for deeper and heavier equipment. Mounts on 3"D (80 mm) double-sided racks only. Mounting hardware not included. 19" version holds equipment up to 17.75"W x 21.5"D (450.9 mm x 546.0 mm), 23" version holds equipment up to 21.75"W x 21.5"D (552.5 mm x 546.0 mm). Made of strong, lightweight aluminum; supports up to 100lb (45.4 kg). 19" version is UL Listed: File E140851; Category DUXR (US), DUXR7 (Canada) - Communications Circuit Accessory.

Also known as: 703957100808, 11231719, CPI11231719

Specifications

Weight Capacity: 100 lbs
Color: Black
Material: Aluminum
Weight Capacity: 100 lbs
Material: Aluminum
Color: Black