TELCO-Style Cable Runway

Item #: 2059382

Cat #: 11252718

UPC: 703957182644

$ 261.94 EA
Company wide:
0 in stock
Documents & Guides
11252-718 RWAY CBL TELCO 18" BK

Overview

11252-718 RWAY CBL TELCO 18" BK
Also known as: 703957182644, 11252718, CPI11252718

Specifications

Color: Black
Width: 18 in
Color: Black
Width: 18 in