16"D (410 mm) Low-Profile Shelf

Item #: 2059320

Cat #: 11293-E19

UPC: 703957461213

$ 192.54 EA
Company wide:
0 in stock
Documents & Guides
16"D (410 mm) Low Profile Shelf; for 19" Rack; Glacier White

Overview

16"D (410 mm) Low Profile Shelf; for 19" Rack; Glacier White

Reduced height design saves on valuable rack space. Center mount design is ideal for single sided racks, mounts to either front or back of rack channel face. Mounting hardware not included. 19”W version holds equipment up to 17.25”W x 15.82”D (438.2 mm x 401.8 mm), 23”W version holds equipment up to 21.25”W x 15.82”D (539.8 mm x 401.8 mm). Made of strong, lightweight aluminum; supports up to 40 lb (18.1 kg).

Also known as: 703957461213, 11293-E19, CPI11293E19

Specifications

Color: White
Color: White