Wall-Mount Cabinet, Gen 3; 36" H x 24" W x 18" D, Tempered Glass Door, Black

Item #: 2057953

Cat #: 11901-736

UPC: 703957193626

$ 1307.23 EA
Company wide:
0 in stock
Documents & Guides
CUBE-iT® Wall-Mount Cabinet, Gen 3; 36 Inch High x 24 Inch Wide x 18 Inch Deep (910 mm x 610 mm x 460 mm); 19U; #12-24 Tapped Rails; Tempered Glass Door, Black

Overview

CUBE-iT® Wall-Mount Cabinet, Gen 3; 36 Inch High x 24 Inch Wide x 18 Inch Deep (910 mm x 610 mm x 460 mm); 19U; #12-24 Tapped Rails; Tempered Glass Door, Black

CUBE-iT® Wall-Mount Cabinet provides a secure, easy-to-install, swing-out storage solution for information and communications technology (ICT) equipment. Attractive design, security features and range of optional fan kits make it ideal for public areas or equipment rooms with limited floor space.

Also known as: 703957193626, 11901-736, CPI11901736

Specifications

Width: 24 in
Depth: 18 in
Color: Black
Height: 36 in
Width: 24 in
Color: Black
Depth: 18 in
Height: 36 in