Wall-Mount Equipment Rack, Blk

Item #: 2057891

Cat #: 11960-712

UPC: 703957204971

$ 237.46 EA
Company wide:
9 in stock
Documents & Guides
Fixed Wall-Mount Equipment Rack, 12U x 19 Inches Wide, Black

Overview

Fixed Wall-Mount Equipment Rack, 12U x 19 Inches Wide, Black
Also known as: 703957204971, 11960-712, CPI11960712

Specifications

Color: Black
Mounting: Wall
Color: Black
Mounting: Wall