Upper Jumper Tray

Item #: 2057674

Cat #: 12183-719

UPC: 703957104189

$ 205.18 EA
Company wide:
15 in stock
Documents & Guides
Upper Tray; For 19" Rack; 3.5"D (89 mm); Black

Overview

Upper Tray; For 19" Rack; 3.5"D (89 mm); Black

The Jumper and Transition Trays aid in compliance with ANSI/TIA/ EIA-568B bend radius requirements. Two styles are available to provide upper and lower horizontal/vertical cable management and promote a gradual, controlled bend for both UTP and optical fiber cable. Adjust the position of the bend radius to deliver cables into the vertical cable manager or attach a transition plate between trays to create a solid wire way between racks. Mounting screws not included. Sold individually.

Also known as: 703957104189, 12183-719, CPI12183719

Features & Benefits

  • Provides 1-1/2” (38 mm) bend radius for compliant installation of Category 5e/6/6a or fiber cable
  • Telescopes to adjust cable entry or exit position
  • Mounts on 19” or 23” rack; may also be wall-mounted
  • Strong lightweight aluminum construction

Specifications

Color: Black
Color: Black