XT5N 400 EKIP DIP LS/I 400 3P FF UL/CSA
Item #: 2057660
Cat #: XT5NQ340AEFF000XXX
UPC: 057558506799
$ 3889.00 EA
Company wide:
0
in stock
Documents & Guides
No Documents Available
XT5N 400 EKIP DIP LS/I 400 3P FF UL/CSA
Overview
XT5N 400 EKIP DIP LS/I 400 3P FF UL/CSA
Tmax XT molded case circuit breakers offers extraordinary flexibility and completeness of range to simplify system designs and reduce inventory and procurement costs. With current ratings up to 250A and a voltage rating of 600V, both alternating (AC) and direct (DC) current in the same breaker. This combined with extended breaking capacities, up to 200kA, gives SACE Tmax XT molded case circuit breakers the ability to cover a full range of applications.
Also known as: 057558506799, XT5NQ340AEFF000XXX, ABBXT5NQ340AEFF000
Specifications
No Specifications Available