Rack-to-Runway Mounting Plate with Bracket, 3" Channel, Steel, Black

Item #: 2056318

Cat #: 12730712

UPC: 703957249286

$ 68.24 EA
Company wide:
6 in stock
Documents & Guides
Rack-to-Runway Mounting Plate with Bracket, 3" Channel, Steel, Black

Overview

Rack-to-Runway Mounting Plate with Bracket, 3" Channel, Steel, Black

Secures Runway to the top of Universal Rack without intruding into mounting space. The combination of the flat plate and hat-shaped bracket form a clamp around the rack's top angles or top bars. Mounts parallel or perpendicular. For proper attachment on 6" runway, use top bars (13045 Series) rather than top angles. Installation Best Practices include Runway Elevation Kit (P.N 10506)

Also known as: 703957249286, 12730712, CPI12730712

Specifications

Color: Black
Material: Steel
Type: Mounting Plate
Color: Black
Type: Mounting Plate
Material: Steel