6" (150 mm) Channel Rack-To-Runway Mounting Plate With Bracket

Item #: 2056305

Cat #: 12731-712

UPC: 703957249378

$ 56.92 EA
Company wide:
12 in stock
Documents & Guides
6" (150 mm) Channel Rack-To-Runway Mounting Plate with Bracket; for 9'"W to 12"W (230 mm to 300 mm) Runway; Black

Overview

6" (150 mm) Channel Rack-To-Runway Mounting Plate with Bracket; for 9'"W to 12"W (230 mm to 300 mm) Runway; Black

Secures Runway to the top of Universal Rack without intruding into mounting space. The combination of the flat plate and hat-shaped bracket form a clamp around the rack's top angles or top bars. Mounts parallel or perpendicular. For proper attachment on 6" runway, use top bars (13045 Series) rather than top angles. Installation Best Practices include Runway Elevation Kit (P.N 10506)

Also known as: 703957249378, 12731-712, CPI12731712

Specifications

Color: Black
Color: Black