Power Strip for Racks/Cabinets, 20A, 6-Outlet, Surge Protected

Item #: 2056273

Cat #: 12816707

UPC: 703957242669

$ 214.06 EA
Company wide:
0 in stock
Documents & Guides
Power Strip for Racks/Cabinets, 20A, , NEMA 5-20, 6-Outlet, Surge Protected, Horizontal Rack Mount

Overview

Power Strip for Racks/Cabinets, 20A, , NEMA 5-20, 6-Outlet, Surge Protected, Horizontal Rack Mount
Also known as: 703957242669, 12816707, CPI12816707

Specifications

Mounting: Rack, Horizontal
Type: Surge Protected
Color: Black
Amps: 20
Mounting: Rack, Horizontal
Color: Black
Type: Surge Protected
Amps: 20