Upper Jumper Tray

Item #: 2056117

Cat #: 13183-719

UPC: 703957232424

$ 119.64 EA
Clearance
Price good while supplies last
Company wide:
3 in stock
Documents & Guides
Upper Tray; For 19" Rack; 6"D (150 mm); Black

Overview

Upper Tray; For 19" Rack; 6"D (150 mm); Black
Also known as: 703957232424, 13183-719, CPI13183719

Specifications

Color: Black
Color: Black