
6" LED Surface Mount Downlight, Selectable CCT
Item #: 2055978
Cat #: JSBT 6IN SWW2 90CRI WL MW M6
UPC: 196182201622
$ 13.32 EA
Company wide:
820
in stock
Documents & Guides
6 Inch LED Surface Mount Downlight, 14.5 Watt, 120V, 1090 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 90+ CRI, Wet Location Listed, Dimmable
Overview
6 Inch LED Surface Mount Downlight, 14.5 Watt, 120V, 1090 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 90+ CRI, Wet Location Listed, Dimmable
The SlimBasics JSBT Switchable White Tapered LED Disk Lights are designed to be paired with an inexpensive recessed junction box providing an economical alternative to recessed downlighting. Additionally, the JSBT offers the ultimate in flexibility for both new construction and renovations. An integrated 3CCT switch (3000/4000/5000K) allows the end user to fine-tune the feel of their space, while the two available sizes (4" and 6") insure you will have the right amount of light.
Also known as: 196182201622, JSBT 6IN SWW2 90CRI WL MW M6, JUNJSBT6INSWW290CR
Specifications
| Size: | 6 in |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 1090 |
| Wattage: | 14.500 |
| Volts AC: | 120 |
| Type: | Wet Location |
| Light Technology: | LED |
| Dimmable: | Yes |
| Size: | 6 in |
| Lumens: | 1090 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 14.500 |
| Type: | Wet Location |
| Dimmable: | Yes |