
4" LED Surface Mount Downlight, Selectable CCT
Item #: 2055977
Cat #: JSBT 4IN SWW2 90CRI WL MW M6
UPC: 196182201585
$ 19.06 EA
Company wide:
80
in stock
Documents & Guides
4 Inch LED Surface Mount Downlight, 10.5 Watt, 120V, 830 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 90+ CRI, Dimmable
Overview
4 Inch LED Surface Mount Downlight, 10.5 Watt, 120V, 830 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, 90+ CRI, Dimmable
The SlimBasics JSBT Switchable White Tapered LED Disk Lights are designed to be paired with an inexpensive recessed junction box providing an economical alternative to recessed downlighting. Additionally, the JSBT offers the ultimate in flexibility for both new construction and renovations. An integrated 3CCT switch (3000/4000/5000K) allows the end user to fine-tune the feel of their space, while the two available sizes (4" and 6") insure you will have the right amount of light.
Also known as: 196182201585, JSBT 4IN SWW2 90CRI WL MW M6, JUNJSBT4INSWW290CR
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Size: | 4 in |
| Lumens: | 830 |
| Volts AC: | 120 |
| Wattage: | 10.500 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 830 |
| Wattage: | 10.500 |
| Dimmable: | Yes |
| Size: | 4 in |
| Volts AC: | 120 |
| Light Technology: | LED |