This product has been discontinued.

LED Glass HID Lamp, 40K
Item #: 2055548
Cat #: 28GC/LED/840/ND E26 BB 6/1
UPC: 046677578886
$ 39.60 EA
Clearance
Price good while supplies last
Company wide:
1
in stock
Discontinued
Documents & Guides
LED Glass HID Lamp: Wattage: 28 (125W HID Equiv.), Lumens: 4000, Color Temperature: 4000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 578880, 12NC 929003508104, Product Name: 28GC/LED/840/ND EX39 BB 6/1*
Overview
LED Glass HID Lamp: Wattage: 28 (125W HID Equiv.), Lumens: 4000, Color Temperature: 4000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 578880, 12NC 929003508104, Product Name: 28GC/LED/840/ND EX39 BB 6/1*
Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!
Also known as: 046677578886, 28GC/LED/840/ND E26 BB 6/1, PHI28GCLED840NDE2*
Specifications
| Base: | Medium Screw (E26) |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 28 |
| Lumens: | 4000 |
| Color Rendering Index (CRI): | 80 |
| Type: | LED Retrofit |
| Light Technology: | LED |
| Dimmable: | No |
| Volts AC Range: | 120 - 277 |
| Base: | Medium Screw (E26) |
| Wattage: | 28 |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 4000 |
| Type: | LED Retrofit |
| Dimmable: | No |