LED Glass HID Lamp, 40K

Item #: 2055529

Cat #: 19GC/LED/840/ND-E26-BB-6/1

UPC: 046677578855

Call for price
Company wide:
0 in stock
Documents & Guides
LED Glass HID Lamp: Wattage: 19 (Up to 100W HID Equiv.), Lumens: 3000, Color Temperature: 4000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 578856, 12NC 929003507804, Product Name: 19GC/LED/840/ND EX39 BB 6/1*

Overview

LED Glass HID Lamp: Wattage: 19 (Up to 100W HID Equiv.), Lumens: 3000, Color Temperature: 4000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 578856, 12NC 929003507804, Product Name: 19GC/LED/840/ND EX39 BB 6/1*

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677578855, 19GC/LED/840/ND-E26-BB-6/1, PHI19GCLED840NDE2*

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 80
Wattage: 19
Lumens: 3000
Type: LED Retrofit
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 3000
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 19
Type: LED Retrofit
Dimmable: No