LED Glass HID Lamp, 40K

Item #: 2055205

Cat #: 14GC/LED/840/ND E26 BB 6/1

UPC: 046677578824

$ 12.89 EA
Clearance
Price good while supplies last
Company wide:
31 in stock
Documents & Guides
LED Glass HID Lamp: Wattage: 14 (70w HID Equiv.), Lumens: 2000, Color Temperature: 4000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 578823, 12NC 929003507504, Product Name: 14GC/LED/840/ND EX39 BB 6/1*

Overview

LED Glass HID Lamp: Wattage: 14 (70w HID Equiv.), Lumens: 2000, Color Temperature: 4000K, Voltage: 120-277V, Base: Medium Screw (E26), Non-Dimmable *Philips Order Code: 578823, 12NC 929003507504, Product Name: 14GC/LED/840/ND EX39 BB 6/1*

Philips Glass HID lamps offer you an easy, short-payback LED solution to replace High Intensity Discharge (HID) lamps. Thanks to our High-Power LED filament technology, this new generation of indoor/outdoor glass lamps brings all the energy-efficiency and long-lifetime benefits of LED to HID replacement, while providing instant savings with a low initial investment. They are designed to have the same aesthetics, lamp size and light distribution as the HID lamps they are replacing, so the upgrade to LED is easier than ever!

Also known as: 046677578824, 14GC/LED/840/ND E26 BB 6/1, PHI14GCLED840NDE**

Specifications

Lumens: 2000
Wattage: 14
Lumens: 2000
Wattage: 14