Microinverter, 320 - 540W, 16 - 58V, MC4 Conn

Item #: 2054585

Cat #: IQ8H-240-72-M-US

UPC:

Company wide:
0 in stock
Documents & Guides
IQ8H-240-72-M-US Microinverter, 320 to 540 Watts, 16 to 58 Volts, MC4 Connector

Overview

IQ8H-240-72-M-US Microinverter, 320 to 540 Watts, 16 to 58 Volts, MC4 Connector

The IQ8H-240-72-M-US microinverter is the industry’s first microgrid-forming, software defined microinverter with split-phase power conversion capability to convert DC power to AC power. The microinverter integrates with the IQ Battery, IQ Gateway, and the Enphase app for monitoring and analysis software.

Also known as: IQ8H-240-72-M-US, EPHIQ8H24072MUS

Specifications

Color: Black
Connector Type: MC4
Color: Black
Connector Type: MC4