Wi-Fi Control + Temperature, Humidity, and Motion Insert

Item #: 2054218

Cat #: WI006UWA

UPC: 628504665497

Company wide:
0 in stock
Documents & Guides
Wi-Fi Control + Temperature, Humidity, and Motion Insert, Works With Amazon Alexa and Google Assistant With Simple Voice Commands, Passively Monitor Your Room's Ambient Temperature and Relative Humidity Through Swidget's App or Actively Use Them in Your Automations, Control Your Swidget Light Switches or Outlets Using a PIR Infrared Motion Sensor by Detecting Occupancy and Vacancy in a Room

Overview

Wi-Fi Control + Temperature, Humidity, and Motion Insert, Works With Amazon Alexa and Google Assistant With Simple Voice Commands, Passively Monitor Your Room's Ambient Temperature and Relative Humidity Through Swidget's App or Actively Use Them in Your Automations, Control Your Swidget Light Switches or Outlets Using a PIR Infrared Motion Sensor by Detecting Occupancy and Vacancy in a Room

Simply snap-in the Wi-Fi Control + Temperature, Humidity and Motion Insert and take command of your Swidget wired Device using your home's 2.4GHz Wi-Fi network. Enable notifications, set schedules, create powerful automations and monitor your home's energy consumption and costs.

Also known as: 628504665497, WI006UWA, PANWI006UWA

Specifications

Color: White
Color: White