20A TR Residential Grade Decorator Receptacle, 5-20R, White

Item #: 2054206

Cat #: R1020SWA

UPC: 628504665503

Company wide:
0 in stock
Documents & Guides
20 Amp Decorator Receptacle, NEMA 5-20R, Snap-in Swidget Inserts (Sold Separately) Allow You to Remote Control, Monitor, Reconfigure and Upgrade Your Tamper Resistant Swidget 20 Amp Outlet Instantly With a Wide Range of Functions and Sensors, White

Overview

20 Amp Decorator Receptacle, NEMA 5-20R, Snap-in Swidget Inserts (Sold Separately) Allow You to Remote Control, Monitor, Reconfigure and Upgrade Your Tamper Resistant Swidget 20 Amp Outlet Instantly With a Wide Range of Functions and Sensors, White

The smart-ready Swidget 20 Amp Outlet is installed just like any other standard power receptacle, utilizing the existing wiring in your home. Take full control of your outlet when paired with any one of our snap-in Swidget Inserts, enabling receptacle remote control and dual independent receptacle load power monitoring along with the selected insert's features and functions. With incredible flexibility and versatility, the Swidget 20 Amp Outlet is ideal for new construction and retrofit projects where the "Smart Function" can be added or changed at anytime after installation. Eliminate sensor clutter and customize your Smart Home to suit your lifestyle by choosing Swidget's unique modular futureproof solution.

Also known as: 628504665503, R1020SWA, PANR1020SWA

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Amps: 20
NEMA Configuration: 5-20R
Color: White