5/8" Ground Rod Clamp

Item #: 0205264

Cat #: CEB2

UPC: 785037268028

$ 3.35 EA
Company wide:
1,072 in stock
Documents & Guides
5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).

Overview

5/8", Ground Rod Clamp, Material: Bronze, Wire Size: 8 AWG (Solid) - 2 AWG (Stranded).

Economy Clamp, Made from corrosion resistant cast aluminum bronze, Furnished with silicon bronze hexagon head bolt, For tin-plating suffix catalog number with "-TN".

Also known as: 785037268028, CEB2, PENCEB2, Acorn

Specifications

Diameter: 5/8 in
Material: Bronze
Allowable Gauge Range: 8 - 2
Diameter: 5/8 in
Allowable Gauge Range: 8 - 2
Material: Bronze