Rack, Floor Mount, 45RMU, 2 Post, Aluminum, Black, 84" H x 19" W x 3" D

Item #: 2052582

Cat #: 48353-703

UPC: 703957113211

$ 777.48 EA
Company wide:
3 in stock
Documents & Guides
Rack, Floor Mount, 45RMU, 84 Inch Height x 19 Inch Width x 3 Inch Depth, 2 Post, Aluminum, Black

Overview

Rack, Floor Mount, 45RMU, 84 Inch Height x 19 Inch Width x 3 Inch Depth, 2 Post, Aluminum, Black

High-strength, lightweight 6061-T6 aluminum extrusion construction with two top angles and heavy-duty assembly hardware for a stronger rack to handle heavier loading. 

Also known as: 703957113211, 48353-703, CPI48353703

Specifications

Depth: 3 in
Height: 84 in
Color: Black
Width: 19 in
Mounting: Floor
Size: 45RMU
Type: 2 Post
Material: Aluminum
Depth: 3 in
Color: Black
Mounting: Floor
Type: 2 Post
Height: 84 in
Width: 19 in
Size: 45RMU
Material: Aluminum