Large One Light Outdoor Wall Lantern

Item #: 2052236
Cat #: 8737401-71
UPC: 785652069413
$ 167.04 EA
Company wide:
0 in stock
Documents & Guides
Large One Light Outdoor Wall Lantern: Gooseneck; 14" dia.; 75w max; 120v; Antique Bronze. 1 - Medium A19 75w Max. 120v - Not included. Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.

Overview

Large One Light Outdoor Wall Lantern: Gooseneck; 14" dia.; 75w max; 120v; Antique Bronze. 1 - Medium A19 75w Max. 120v - Not included. Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
Gooseneck Lights make great accents to any commercial lighting plan or residential garage entry, machine shed, or patio
Also known as: 785652069413, 8737401-71, SEA873740171

Specifications

Color: Antique Bronze
Volts AC: 120
Diameter: 14 in
Shape: Round
Type: Outdoor Wall Lantern, Barn Light
Height: 13.500 in
Color: Antique Bronze
Diameter: 14 in
Type: Outdoor Wall Lantern, Barn Light
Volts AC: 120
Shape: Round
Height: 13.500 in

Customer Reviews

No reviews for this product
(0)