Comb. Wallplate, 4-Gang, (3) Toggle, (1) Duplex, Themoset, White

Item #: 0205093

Cat #: P38-W

UPC: 078477827482

$ 8.23 EA
Company wide:
13 in stock
Documents & Guides
4-Gang, 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White.

Overview

4-Gang, 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, Thermoset, Device Mount - White.

4-Gang 3-Toggle 1-Duplex Device Combination Wallplate, Standard Size, White

Also known as: 078477827482, P38-W, LEVP38W

Specifications

Type: Toggle Switch, Combination Plate, Duplex
Mounting: Device
Size: Standard
Material: Plastic
Color: White
Gangs: 4
Type: Toggle Switch, Combination Plate, Duplex
Size: Standard
Color: White
Mounting: Device
Material: Plastic
Gangs: 4