Electrical Breaker Lockout Tagout Kit

Item #: 2050399

Cat #: 153669

UPC: 888434586617

$ 75.99 EA
Company wide:
44 in stock
Documents & Guides
Electrical Breaker Lockout Tagout Kit with Nylon Safety Padlock in Pouch, Includes: (1) 1 Inch Lockout Hasp, (1) Clamp-On Circuit Breaker Lockout 480/600V, (1) Lockout Pouch, (1) Nylon Safety Lockout Padlock, (2) Clamp-on Circuit Breaker Lockout 120/277V, (5) Lockout Tags, (5) Zip Ties

Overview

Electrical Breaker Lockout Tagout Kit with Nylon Safety Padlock in Pouch, Includes: (1) 1 Inch Lockout Hasp, (1) Clamp-On Circuit Breaker Lockout 480/600V, (1) Lockout Pouch, (1) Nylon Safety Lockout Padlock, (2) Clamp-on Circuit Breaker Lockout 120/277V, (5) Lockout Tags, (5) Zip Ties
Also known as: 888434586617, 153669, BRA153669

Specifications

Width: 7 in
Depth: 2 in
Height: 5 in
Material: Nylon
Width: 7 in
Height: 5 in
Depth: 2 in
Material: Nylon