Instrumentation Cable, VNTC, Shielded, 16 AWG, 50-Pair, 600V

Item #: 2050119

Cat #: L41650

UPC:

Company wide:
0 in stock
Documents & Guides
Instrumentation Cable, VNTC, Individual and Overall Shielded, 16 AWG, 50-Pair, 600V

Overview

Instrumentation Cable, VNTC, Individual and Overall Shielded, 16 AWG, 50-Pair, 600V

Tray cable is a versatile cable approved for installation in cable trays or raceways. Tray cable comes in multiconductor and multipair styles that can be used for control, instrumentation/signal, power and lighting. Tray cable is the all-around cable.

Also known as: L41650, OMNL41650

Specifications

Conductors: 50 Pair
Volts AC: 600
Gauge: 16 AWG
Conductors: 50 Pair
Gauge: 16 AWG
Volts AC: 600