New

Install Pro Alarm

Item #: 2050092
Cat #: AC0200
UPC: 620713031063
$ 29.48 EA
Company wide:
18 in stock
Documents & Guides
Install Pro Alarm, 93 dBA, 9 Volt Battery (Included), 3.75 Inch Length, 2 Inch Width, 1.5 Inch Depth

Overview

Install Pro Alarm, 93 dBA, 9 Volt Battery (Included), 3.75 Inch Length, 2 Inch Width, 1.5 Inch Depth
nVent NUHEAT Install Pro Alarm (AC0200) is an electrical fault indicator that simultaneously monitors the hot, neutral and ground wires during installation of any line voltage floor heating system. If a wire is damaged during installation, the Install Pro Alarm will sound an alert, prompting the installer to stop and correct the problem before continuing.
Also known as: 620713031063, AC0200, NUHAC0200

Specifications

Width: 2 in
Length: 3.75 in
Depth: 1.500 in
Width: 2 in
Depth: 1.500 in
Length: 3.75 in

Customer Reviews

No reviews for this product
(0)