4" Square Box, Drawn, Depth: 2-1/8", Knockouts: 3/4 & 1/2"

Item #: 2050023

Cat #: 52171-SVTSS

UPC: 785592981646

Company wide:
0 in stock
Documents & Guides
4 Inch Square Box, Drawn, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 and (4) 3/4 Inch, Bottom Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 30, Stainless Steel

Overview

4 Inch Square Box, Drawn, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 and (4) 3/4 Inch, Bottom Knockouts: (3) 1/2 and (2) 3/4 Inch, Cubic Inches: 30, Stainless Steel

Stainless steel box with “sealed” knockouts for use in wash down and damp locations

Also known as: 785592981646, 52171-SVTSS, GRV52171SVTSS

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Material: Stainless Steel
Type: Drawn
Depth: 2 1/8 in
Standards: California Proposition 65
Knockout Diameter: 1/2 in, 3/4 in
Type: Drawn
Standards: California Proposition 65
Material: Stainless Steel
Depth: 2 1/8 in