Cable Runway Elevation Kit, Black

Item #: 2049822

Cat #: 10506-716

UPC: 703957179682

$ 145.17 EA
Company wide:
0 in stock
Documents & Guides
Cable Runway Elevation Kit for Cabinets, 4" - 6" High, 2-Pair, Black

Overview

Cable Runway Elevation Kit for Cabinets, 4" - 6" High, 2-Pair, Black
Also known as: 703957179682, 10506-716, CPI10506716

Specifications

Color: Black
Color: Black