Vertical Mount Power Strip

Item #: 2049819

Cat #: 12848-708

UPC: 703957244915

$ 339.29 EA
Company wide:
0 in stock
Documents & Guides
Vertical Mount Power Strip, 66" Height, 110-125 Volt, 1 Phase, Surge-Protected, 20 Amp, NEMA L5-20P, (24) 5-20R Outlets, 66" Height, 1.7" Width, 1.7" Depth, Black

Overview

Vertical Mount Power Strip, 66" Height, 110-125 Volt, 1 Phase, Surge-Protected, 20 Amp, NEMA L5-20P, (24) 5-20R Outlets, 66" Height, 1.7" Width, 1.7" Depth, Black
Also known as: 703957244915, 12848-708, CPI12848708

Specifications

Phase: 1
Amps: 20
NEMA Configuration: L5-20P
Depth: 1.700 in
Phase: 1
NEMA Configuration: L5-20P
Amps: 20
Depth: 1.700 in