Adjustable Server Rack, Black

Item #: 2049817

Cat #: 15214-703

UPC: 703957296501

$ 1052.47 EA
Company wide:
0 in stock
Documents & Guides
Adjustable Server Rack, 45 RMU, 84" Height, 36.42" - 42.32" Depth, Square-Punched Mounting Holes, Black

Overview

Adjustable Server Rack, 45 RMU, 84" Height, 36.42" - 42.32" Depth, Square-Punched Mounting Holes, Black
Also known as: 703957296501, 15214-703, CPI15214703

Specifications

Height: 84 in
Color: Black
Height: 84 in
Color: Black