Wire Mesh Cable Tray, Zinc Electroplate

Item #: 2049815

Cat #: 60212300-003

UPC: 70395753186

Call for price
Company wide:
0 in stock
Documents & Guides
PERMSA WIRE MESH CABLE TRAY 2IN H X 12IN W X 10FT L *** Discontinued ***

Overview

PERMSA WIRE MESH CABLE TRAY 2IN H X 12IN W X 10FT L *** Discontinued ***
Also known as: 70395753186, 60212300-003, CPI60212300003

Specifications

Height: 2 in
Width: 12 in
Length: 10 ft
Height: 2 in
Length: 10 ft
Width: 12 in