Wire Mesh Cable Tray, Zinc Electroplate

Item #: 2049814

Cat #: 60213300-003

UPC: 70395753192

Call for price
Company wide:
0 in stock
Documents & Guides
PERMSA WIRE MESH CABLE TRAY 4IN H X 12IN W X 10FT L *** Discontinued ***

Overview

PERMSA WIRE MESH CABLE TRAY 4IN H X 12IN W X 10FT L *** Discontinued ***
Also known as: 70395753192, 60213300-003, CPI60213300003

Specifications

Width: 12 in
Height: 4 in
Length: 10 ft
Width: 12 in
Length: 10 ft
Height: 4 in