New

Polymer Concrete Enclosure

Item #: 2049737
Cat #: PHA304824H00030100
UPC:
$ 2,776.87 EA
Company wide:
27 in stock
Documents & Guides
Polymer Concrete Enclosure, 30" x 48" x 24", Bolts, Lid

Overview

Polymer Concrete Enclosure, 30" x 48" x 24", Bolts, Lid
Also known as: PHA304824H00030100, OLDPHA304824H00030

Specifications

Material: Polymer Concrete
Material: Polymer Concrete

Customer Reviews

No reviews for this product
(0)