New

Polymer Concrete Enclosure, 24" x 36" x 24", Bolts, Lid

Item #: 2049732
Cat #: PHA243624H00030100
UPC:
$ 1,856.35 EA
Company wide:
29 in stock
Documents & Guides
Polymer Concrete Enclosure, 24 x 36 x 24 Inch, Tier 15, Includes Bolt Kit and Lid

Overview

Polymer Concrete Enclosure, 24 x 36 x 24 Inch, Tier 15, Includes Bolt Kit and Lid
Oldcastle Infrastructure is an industry leader in engineered building solutions. Offering more than 16,000 pipe, precast, storm water, enclosure, and building accessory products, everything we make is designed to connect communities and improve how the world works.
Also known as: PHA243624H00030100, OLDPHA243624H00030

Specifications

Material: Polymer Concrete
Depth: 24 in
Height: 24 in
Width: 36 in
Lid Included: Yes
Material: Polymer Concrete
Height: 24 in
Lid Included: Yes
Depth: 24 in
Width: 36 in

Customer Reviews

No reviews for this product
(0)