Heavy Duty Knee Pad Sleeves, L/XL

Item #: 2049696

Cat #: 60611

UPC: 092644606113

$ 39.98 EA
Company wide:
190 in stock
Documents & Guides
Heavy Duty Knee Pad Sleeves Can Be Worn Under Or Over Pants For All Day Wear, Triple Layer Protection With Interior Neoprene Foam Padding For All-Day Comfort, Ergonomically Engineered Flexible Padding With Anti-Abrasion Layer Contours To Leg Shape For Ultimate Comfort, Unique Design Keeps Knee Pads Close To The Body For A Second-Skin Fit Allowing For Agility When Working In Tight Spaces, Lightweight, Breathable Mesh Back To Keep You Cool And Comfortable, Elastic Cuff With Slip-Resistant Silicone Helps Knee Pads Stay In Place, Sold In Pairs And Offered In Two Sizes For Any Jobsite Or Weekend Task That Puts Pressure On The Knees, Large/XL

Overview

Heavy Duty Knee Pad Sleeves Can Be Worn Under Or Over Pants For All Day Wear, Triple Layer Protection With Interior Neoprene Foam Padding For All-Day Comfort, Ergonomically Engineered Flexible Padding With Anti-Abrasion Layer Contours To Leg Shape For Ultimate Comfort, Unique Design Keeps Knee Pads Close To The Body For A Second-Skin Fit Allowing For Agility When Working In Tight Spaces, Lightweight, Breathable Mesh Back To Keep You Cool And Comfortable, Elastic Cuff With Slip-Resistant Silicone Helps Knee Pads Stay In Place, Sold In Pairs And Offered In Two Sizes For Any Jobsite Or Weekend Task That Puts Pressure On The Knees, Large/XL

Heavy Duty Knee Pad Sleeves from Klein Tools provide triple layer protection and all day comfort. Unique, compact design keeps knee pads close to the body and centered for a second-skin fit, allowing agility for working in tight spaces. Stay cool and comfortable with the lightweight, breathable mesh back. Can be worn under or over pants. Perfect for the jobsite and weekend tasks.

Also known as: 092644606113, 60611, KLE60611

Features & Benefits

  • Heavy Duty Knee Pad Sleeves can be worn under or over pants for all day wear
  • Triple layer protection with interior neoprene foam padding for all-day comfort
  • Ergonomically engineered flexible padding with anti-abrasion layer contours to leg shape for ultimate comfort
  • Unique design keeps knee pads close to the body for a second-skin fit allowing for agility when working in tight spaces
  • Lightweight, breathable mesh back to keep you cool and comfortable
  • Elastic cuff with slip-resistant silicone helps knee pads stay in place
  • Sold in pairs and offered in two sizes for any jobsite or weekend task that puts pressure on the knees

Specifications

Color: Black
Size: L/XL
Color: Black
Size: L/XL