TCP DR4BLSFCCT2 4" SNAP-IN LED SMOOTH FACE SNAP-IN: CCT SELECTABLE DOWNLIGHT; 10W; 850LM; 30K/40K/50K;
Item #: 2049002
Cat #: DR4BLSFCCT2
UPC: 762148313755
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
TCP DR4BLSFCCT2 4" SNAP-IN
LED SMOOTH FACE SNAP-IN: CCT SELECTABLE DOWNLIGHT; 10W; 850LM; 30K/40K/50K;
Overview
TCP DR4BLSFCCT2 4" SNAP-IN
LED SMOOTH FACE SNAP-IN: CCT SELECTABLE DOWNLIGHT; 10W; 850LM; 30K/40K/50K;
Also known as: 762148313755, DR4BLSFCCT2, TCPDR4BLSFCCT2
Specifications
No Specifications Available