Pow-R-Xpress PRL2X Interior

Item #: 2048527

Cat #: PRL2X3225X60CS

UPC: 786689671624

$ 553.46 EA
Company wide:
0 in stock
Documents & Guides
Pow-R-Xpress PRL2X Interior, 480/277V, 3PH 4W, 225A, 60 CKT, CU Bus

Overview

Pow-R-Xpress PRL2X Interior, 480/277V, 3PH 4W, 225A, 60 CKT, CU Bus
Also known as: 786689671624, PRL2X3225X60CS, CUTPRL2X3225X60CS

Specifications

Phase: 3
Amps: 225
Family / Style: PRL2X
Phase: 3
Family / Style: PRL2X
Amps: 225