Pow-R-Xpress PRL2X Interior

Item #: 2048526

Cat #: PRL2X3400X60CS

UPC: 786689671532

$ 857.12 EA
Company wide:
2 in stock
Documents & Guides
Pow-R-Xpress PRL2X Interior, 480/277V, 3PH 4W, 400A, 60 CKT, CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

Pow-R-Xpress PRL2X Interior, 480/277V, 3PH 4W, 400A, 60 CKT, CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689671532, PRL2X3400X60CS, CUTPRL2X3400X60CS

Specifications

Phase: 3
Amps: 400
Family / Style: PRL2X
Phase: 3
Family / Style: PRL2X
Amps: 400