Pow-R-Xpress PRL1X Interior

Item #: 2048509

Cat #: PRL1X3225X60CS

UPC: 786689671587

$ 509.85 EA
Company wide:
5 in stock
Documents & Guides
Pow-R-Xpress PRL1X Interior, 120/208V, 3PH 4W, 225A, 60 CKT, CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***

Overview

Pow-R-Xpress PRL1X Interior, 120/208V, 3PH 4W, 225A, 60 CKT, CU Bus ***Eaton 4180B05H01 Deadfront K-Frame Top Cover Required***
Also known as: 786689671587, PRL1X3225X60CS, CUTPRL1X3225X60CS

Specifications

Phase: 3
Volts AC: 120/208
Amps: 225
Phase: 3
Amps: 225
Volts AC: 120/208